TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 21319EJW33C3

  • ERIKS:13163026
  • Manufacturer:087796192461
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€456.75/ pieceexcl. VAT

€552.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
213
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
45 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
483 kN
Dynamic load rating
474 kN
Weight
6.5 kg