TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 21314EJW33C2

  • ERIKS:12842208
  • Manufacturer:087796030626
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€341.13/ pieceexcl. VAT

€412.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
213
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
35 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
289 kN
Dynamic load rating
292 kN