TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 21311EJW33C2

  • ERIKS:12842174
  • Manufacturer:087796030558
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€221.57/ pieceexcl. VAT

€268.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
213
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
29 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
176 kN
Dynamic load rating
188 kN