TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 21308EJW33C3

  • ERIKS:12613259
  • Manufacturer:087796135369
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€113.13/ pieceexcl. VAT

€136.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
213
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
23 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
102 kN
Dynamic load rating
113 kN