






€104.20/ pieceexcl. VAT
€126.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 213 |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 77.8 kN |
Dynamic load rating | 90.2 kN |