TIMKEN

TIMKEN Double row angular contact ball bearing With sealing Cage: Steel 5310WD

  • ERIKS:13167787
  • Manufacturer:087796043916
Image 1
Save to list

€501.34/ pieceexcl. VAT

€606.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
44.45 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
126 kN
Static load rating
97 kN
With sealing
Yes