

€418.09/ pieceexcl. VAT
€505.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 39.67 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 106 kN |
Static load rating | 81 kN |
With sealing | Yes |