

€293.76/ pieceexcl. VAT
€355.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 34.93 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 69.2 kN |
Static load rating | 47.9 kN |
With sealing | Yes |