

€257.07/ pieceexcl. VAT
€311.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 30.17 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 62 kN |
Static load rating | 41 kN |
With sealing | Yes |