

€223.80/ pieceexcl. VAT
€270.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 22.25 mm |
Contact angle | 20 ° |
Cage | Steel |
With sealing | Yes |