

€462.34/ pieceexcl. VAT
€559.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 39.67 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 103 kN |
Static load rating | 72 kN |
With sealing | Yes |