

€217.49/ pieceexcl. VAT
€263.16incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 26.97 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 51.5 kN |
Static load rating | 36.8 kN |
With sealing | Yes |