TIMKEN

TIMKEN Double row angular contact ball bearing With sealing Cage: Steel 5206KPP3

  • ERIKS:13167809
  • Manufacturer:087796313866
Image 1
Save to list

€77.17/ pieceexcl. VAT

€93.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
52
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
50 mm
Contact angle
20 °
Cage
Steel
With sealing
Yes