TIMKEN

TIMKEN Double row angular contact ball bearing With sealing Cage: Steel 3208 AJ/ZZ

  • ERIKS:14072560
  • Manufacturer:013992228406
Image 1
Save to list

€95.94/ pieceexcl. VAT

€116.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
30.2 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
40.2 kN
Static load rating
31.8 kN
With sealing
Yes