TIMKEN

TIMKEN Double row angular contact ball bearing With sealing Cage: Steel 3206 AJ/2RS

  • ERIKS:14072542
  • Manufacturer:013992228246
Image 1
Save to list

€71.36/ pieceexcl. VAT

€86.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.8 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
28.6 kN
Static load rating
20.5 kN
With sealing
Yes