

€143.76/ pieceexcl. VAT
€173.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 20.62 mm |
Contact angle | 20 ° |
Cage | Plastic |
Dynamic load rating | 22.6 kN |
Static load rating | 12.6 kN |
With sealing | Yes |