TIMKEN

TIMKEN Double row angular contact ball bearing With sealing Cage: Plastic 5201KDDC4Z5FS50000

  • ERIKS:24022789
  • Manufacturer:087796043213
Image 1
Save to list

€142.59/ pieceexcl. VAT

€172.53incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
52
Execution
Double row
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
15.875 mm
Contact angle
20 °
Cage
Plastic
With sealing
Yes