

€140.35/ pieceexcl. VAT
€169.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 33 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 36.5 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 60.5 kN |
Static load rating | 44.2 kN |
With sealing | Yes |