TIMKEN

TIMKEN Double row angular contact ball bearing With sealing Cage: Plastic 3306 ATN1/2RS

  • ERIKS:14072607
  • Manufacturer:013992228819
Image 1
Save to list

€95.53/ pieceexcl. VAT

€115.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
72 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
39.5 kN
Static load rating
29.2 kN
With sealing
Yes