TIMKEN

TIMKEN Double row angular contact ball bearing With sealing Cage: Plastic 3304 ATN1/2RSC3

  • ERIKS:14072597
  • Manufacturer:013992228710
Image 1
Save to list

€68.03/ pieceexcl. VAT

€82.32incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
22.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
22.6 kN
Static load rating
14.7 kN
With sealing
Yes