TIMKEN

TIMKEN Double row angular contact ball bearing With sealing Cage: Plastic 3207 ATN1/ZZ

  • ERIKS:14072557
  • Manufacturer:013992228376
Image 1
Save to list

€70.39/ pieceexcl. VAT

€85.17incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
30.5 kN
Static load rating
23.7 kN
With sealing
Yes