

€60.07/ pieceexcl. VAT
€72.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 32 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 23.8 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 28.6 kN |
Static load rating | 20.5 kN |
With sealing | Yes |