

€45.73/ pieceexcl. VAT
€55.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 32 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 20.6 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 15.3 kN |
Static load rating | 10.4 kN |
With sealing | Yes |