

€45.51/ pieceexcl. VAT
€55.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 32 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 17.5 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 12.75 kN |
Static load rating | 8.41 kN |
With sealing | Yes |