TIMKEN

TIMKEN Double row angular contact ball bearing With sealing Cage: Plastic 3202 ATN1/ZZ

  • ERIKS:14072521
  • Manufacturer:013992228055
Image 1
Save to list

€44.22/ pieceexcl. VAT

€53.51incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
15.9 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
11.35 kN
Static load rating
6.87 kN
With sealing
Yes