

€1,091.79/ pieceexcl. VAT
€1,321.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 52.37 mm |
Contact angle | 20 ° |
Cage | Brass |
Dynamic load rating | 202 kN |
Static load rating | 191 kN |
With sealing | Yes |