

€701.49/ pieceexcl. VAT
€848.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 54 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 110 mm |
Width | 49.153 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 149 kN |
Static load rating | 106.7 kN |
With sealing | No |