TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5315KG C3

  • ERIKS:13167778
  • Manufacturer:087796161559
Image 1
Save to list

€1,434.02/ pieceexcl. VAT

€1,735.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
75 mm
Outer Diameter
169.6 mm
Width
68.3 mm
Contact angle
20 °
Cage
Steel
With sealing
No