TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5315K C3

  • ERIKS:13167779
  • Manufacturer:087796161566
Image 1
Save to list

€890.35/ pieceexcl. VAT

€1,077.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
68.3 mm
Contact angle
20 °
Cage
Steel
With sealing
No