TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5313K C3

  • ERIKS:13167782
  • Manufacturer:087796161511
Image 1
Save to list

€756.24/ pieceexcl. VAT

€915.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
58.72 mm
Contact angle
20 °
Cage
Steel
With sealing
No