TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5312K C3

  • ERIKS:13167783
  • Manufacturer:087796161498
Image 1
Save to list

€477.89/ pieceexcl. VAT

€578.25incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
53.98 mm
Contact angle
20 °
Cage
Steel
With sealing
No