TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5311KG C3

  • ERIKS:13167784
  • Manufacturer:087796161573
Image 1
Save to list

€531.66/ pieceexcl. VAT

€643.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
55 mm
Outer Diameter
129.4 mm
Width
49.22 mm
Contact angle
20 °
Cage
Steel
With sealing
No