

€452.91/ pieceexcl. VAT
€548.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 49.22 mm |
Contact angle | 20 ° |
Cage | Steel |
With sealing | No |