TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5310KG C3

  • ERIKS:13167788
  • Manufacturer:087796043893
Image 1
Save to list

€444.29/ pieceexcl. VAT

€537.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
116.3 mm
Width
44.45 mm
Contact angle
20 °
Cage
Steel
With sealing
No