

€375.36/ pieceexcl. VAT
€454.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 45 mm |
Outer Diameter | 106.4 mm |
Width | 39.67 mm |
Contact angle | 20 ° |
Cage | Steel |
With sealing | No |