TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5309KC3

  • ERIKS:24022835
  • Manufacturer:087796043831
Image 1
Save to list

€250.84/ pieceexcl. VAT

€303.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
39.67 mm
Contact angle
20 °
Cage
Steel
With sealing
No