

€260.98/ pieceexcl. VAT
€315.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 34.93 mm |
Contact angle | 30 ° |
Cage | Steel |
With sealing | No |