TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5306WGC1

  • ERIKS:24022826
  • Manufacturer:087796043725
Image 1
Save to list

€240.19/ pieceexcl. VAT

€290.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
53
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
78.2 mm
Width
30.17 mm
Contact angle
30 °
Cage
Steel
With sealing
No