

€2,118.94/ pieceexcl. VAT
€2,563.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 69.85 mm |
Contact angle | 30 ° |
Cage | Steel |
With sealing | No |