TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5219

  • ERIKS:13167797
  • Manufacturer:087796068001
Image 1
Save to list

€1,394.18/ pieceexcl. VAT

€1,686.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
52
Execution
Double row
Inner Diameter
95 mm
Outer Diameter
170 mm
Width
55.58 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
244 kN
Static load rating
235 kN
With sealing
No