

€725.13/ pieceexcl. VAT
€877.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 44.45 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 168 kN |
Static load rating | 162 kN |
With sealing | No |