

€562.60/ pieceexcl. VAT
€680.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 39.67 mm |
Contact angle | 20 ° |
Cage | Steel |
With sealing | No |