

€341.36/ pieceexcl. VAT
€413.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 33.32 mm |
Contact angle | 30 ° |
Cage | Steel |
With sealing | No |