TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5210WGC1

  • ERIKS:24022813
  • Manufacturer:087796043541
Image 1
Save to list

€299.06/ pieceexcl. VAT

€361.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
52
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
96.4 mm
Width
30.17 mm
Contact angle
30 °
Cage
Steel
With sealing
No