TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5210KC3

  • ERIKS:24022810
  • Manufacturer:087796043503
Image 1
Save to list

€168.60/ pieceexcl. VAT

€204.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
52
Execution
Double row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
30.17 mm
Contact angle
20 °
Cage
Steel
With sealing
No