TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5209WC1

  • ERIKS:24022809
  • Manufacturer:087796043473
Image 1
Save to list

€223.50/ pieceexcl. VAT

€270.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
52
Execution
Double row
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
30.17 mm
Contact angle
30 °
Cage
Steel
With sealing
No