TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 5206KC3

  • ERIKS:24022799
  • Manufacturer:087796043336
Image 1
Save to list

€133.85/ pieceexcl. VAT

€161.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
52
Execution
Double row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
23.83 mm
Contact angle
20 °
Cage
Steel
With sealing
No