

€417.98/ pieceexcl. VAT
€505.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 33 |
Execution | Double row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 63.5 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 155 kN |
Static load rating | 125 kN |
With sealing | No |