TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 3314 AJ

  • ERIKS:14072637
  • Manufacturer:013992229113
Image 1
Save to list

€417.98/ pieceexcl. VAT

€505.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
63.5 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
155 kN
Static load rating
125 kN
With sealing
No