

€353.86/ pieceexcl. VAT
€428.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 33 |
Execution | Double row |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 58.7 mm |
Contact angle | 30 ° |
Cage | Steel |
Dynamic load rating | 129.6 kN |
Static load rating | 103.6 kN |
With sealing | No |